Beli megger tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Megger Digital MegaohmmeterDeskripsi:Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
- Megger Earth Ground Resistance TesterDeskripsi:Earth ground testers measure the soil's resistance to electrical currents and determine its effectiveness for grounding electrical systems. These handheld instruments pair with insulated test leads which connect to electrodes or probes buried in the soil at specific depths. They generate an AC current that runs through the electrical system under test in addition to these buried probes to calculate electrical resistance levels. Earth ground resistance testers are often used for utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires. Additional applications include finding underground areas that may cause corrosive damage to underground pipes and water lines.atribut:
- UNSPSC: 41113630
- Battery Chemistry: Alkaline
- Battery Size: AA
- Bluetooth Compatible: No
- Brand: MEGGER
- CAT Safety Rating (V): CAT IV
- Calibration Certificate: Available Separately
- Current Accuracy: ±5.00%
- Data logger: No
- Display Screen Type: LCD
- Display Type: Digital
- Dustproof: Yes
- Earth Resistance Tests: 2-Pole; 3-Pole; Stakeless
- Features: 2 and 3 Point Testing; ART (Attached Rod Technique) Testing Capability with DET3TC; Simple One-Button Operation
- IP Rating: IP54
- Includes: (8) Batteries; Hard Carrying Case; Stake and Wire Kit
- Leakage Current Range (mA-A): 0.5 to 19
- Manufacturer Part Number: DET3TC
- Maximum Earth Voltage (VAC): 100
- Maximum Ground Resistance (ohm): 2000
- Maximum Operating Temperature (°F): 131
- Measurement Connectors: Stakes
- Minimum Ground Resistance (ohm): 0.01
- Minimum Operating Temperature (°F): 5
- Number of Batteries Required: 8
- Number of Records Stored: 0
- Operating Frequency (Hz): 128
- Power Supply: Battery
- Product Type: Complete Kit
- Resistance Accuracy: ±2% +3 digits
- Standards: EN 61557-1; EN 61557-5; IEC 61326-1
- Test Current (mA): 4.5
- Test Voltage (V): 25; 50
- Tester Type: Ground Resistance Tester
- Tool Height (inch): 5.7 in
- Tool Length (inch): 8 in
- Tool Width (inch): 3.2 in
- USB Data Download Included: No
- Waterproof: Yes
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Minimum Display: 0.01MΩ
- Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
- Voltage (V): 600 (AC)
- Megger High-Voltage Proof Testeratribut:
- UNSPSC: 41113637
- Alert Type: Light
- Battery Chemistry: Alkaline
- Battery Size: AA
- Brand: MEGGER
- Features: 5 Stepped Nominal Output Voltages; Automatic Operation; Extended Battery Life; High Output Power Suitable for Test Lamps; Magnetic Base; Rugged Case
- For use with: Multimeters
- Frequency Rating (Hz): 50
- Includes Batteries: Yes
- Manufacturer Part Number: MPU690
- Max. Output Voltage (VAC): 690
- Maximum Operating Temperature (°F): 104
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Rated Measuring Voltage: 125/100V/MΩ
- Minimum Display: 0.01MΩ
- Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
- Voltage (V): 600 (AC)
- Width x Depth x Height: 152x40x92mm
- Smart Sensor Alat Uji Isolasi (Megger)Deskripsi:Smart Sensor AR 3127 Insulation Tester Is a High Voltage insulation resistance Tester, often referred to as Megger / Megohmmeter or High Impedance Meter, has been widely used to evaluate the insulation resistance of generators, motors, power transformers, cables, appliances and other electrical devices. The Insulation Resistance Test measures the total resistance of the product's insulation system. Testing is usually done as a quick check after the product is manufactured, installed, or repaired. This is also a useful test to perform when performing preventive maintenance on the product from time to time.atribut:
- Rated Voltage (V): 250-5500
- Short Circuit Current (mA): 1.3 Approx
- Voltage Resolution (V): 1
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Sanwa Instrument Digital Insulation Resistance TesterDeskripsi:-Test rod can be stored in the main body. Integrated with a protective case.-An auto hold function to fix the last measurement value.-With DC voltage and AC voltage automatic discrimination function.
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- KYORITSU Multi-function Testeratribut:
- Auto Discharges: Yes
- Power Source: R6/LR6 x 8
- KYORITSU Tester Isolasi Tegangan Tinggi Analog (Megger Tegangan Tinggi Analog)Deskripsi:- Permits a wide range of insulation testing up to 100GΩ at variable test voltage from 1 to 10kV - DC voltage output for recorders- Output voltage is shown on the digital display- After tests, automatically discharges the charges stored in the circuit under test- Operates with Ni-MH rechargeable batteriesatribut:
- Dimensions (LxWxD) (mm): 200x140x80
- Measurement Accuracy (ohm): 0.05 to 50G, 1 to 100M, ±10% rdg
- Measuring Range (ohm): 1.6/100G (Auto-ranging), 100M
- Open Circuit Voltage: ±2%, ±10%
- Other Ranges Accuracy: ±1% of scale length*1, ±1% of scale length
- Output Voltage And Set: DC 0 to 10kV ±2%rdg±2dgt
- Power Source: Ni-MH (1.2V) ×8 / External supply DC 15V
- Test Voltage (V): 1 to 10k, 1000
- KYORITSU Ground Resistance TesterDeskripsi:Accurate measurement is possible even in environments with large auxiliary ground resistance.
- KYORITSU Tester Isolasi Tegangan Tinggi (Megger Tegangan Tinggi)atribut:
- Test Voltage: 1 Ranges
- Rated Voltage (V): 2500 (100GΩ)
- Dual Resistance scales: Yes
- Power Source: LR14 x 8
- Dimensions (L x W x D) (mm): 177x226x100
- KYORITSU RCD Testersatribut:
- Dimension (LxWxD): 167x186x89 mm
- MAXPRO Arrow Magnetic Welding Holder (Siku Las Magnet)atribut:
- Composition: Steel, Polymer Material, Magnet
Daftar Harga megger tester Terbaru October 2026
| KYORITSU Tester Isolasi Analog (Megger Analog) | Rp3.799.900 |
| Megger Digital Megaohmmeter | Rp23.999.900 |
| Megger Earth Ground Resistance Tester | Rp58.999.900 |
| Hioki Insulation Resistance Tester | Rp7.899.900 |
| Megger High-Voltage Proof Tester | Rp5.999.900 |
| Hioki Insulation Resistance Tester | Rp6.899.900 |
| Smart Sensor Alat Uji Isolasi (Megger) | Rp7.199.900 |
| AND High-Capacity Precision Balances GF-L Series | Rp44.999.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| Sanwa Instrument Digital Insulation Resistance Tester | Rp7.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102736540-1.jpg)





/1qP107510062-1.jpg)

/ivP102049679-5.jpg)

%20Analog%20Tipe%20Hall/Mitutoyo%20Holtest/8zP103936323-1.jpg)
/nkP101550848-3.jpg)



/ijP113396667-1.jpg)

/llP103737777-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/MAXPRO%20Arrow%20Magnetic%20Welding%20Holder%20(Siku%20Las%20Magnet)/f2P111347542-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)